Zoro Homepage

Botley Line Following Mat, 27'' x 27''

  • Mfr # 199465

  • Zoro # G316173389


product price: $66.79
/ea

Key Features

Recommended Age
5-10 years
Recommended Grade
Grade K-5
Includes
1 Robotic Mat
Material
Matte Vinyl
Size
27" x 27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199465
Zoro #
G316173389
UPC #
652012004967
Country of Origin
United States

Dimensions

Size
27" x 27"

Details

Recommended Age
5-10 years
Recommended Grade
Grade K-5
Includes
1 Robotic Mat
Material
Matte Vinyl
Color
White

Description

Take your Botley Bot adventures to the next level with this durable and vibrant robotics mat! Measuring 27 x 27 and featuring a grid of 9 x 9 squares, this mat is designed to encourage hands-on learning and creative challenges. Printed on heavy-duty, matte-finish vinyl, the mat includes three unique lines-jagged, curvy, and a combination-perfect for customizing your Botley coding challenges while fostering problem-solving and STEM skills.


  • Enhanced Learning with Botley Bot Grid: Designed specifically with the 9" x 9" Botley Bot grid to support engaging and educational play.
  • Durable Vinyl Construction: Made from 13oz heavy-duty matte vinyl for long-lasting use and easy cleanup.
  • Creative Challenge Lines: Features jagged, curvy, and combination lines to inspire unique coding paths and custom challenges.
  • Perfect Size for Robotics Fun: A spacious 27" x 27" layout with clearly printed grids ideal for coding practice and exploration.
  • Full-Color Design: Printed in full color, combining functionality with visual appeal to make learning fun.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.