Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Gage Assembly, 0.2500" dia., 2B Clas

  • Mfr # W0250202BS

  • Zoro # G2047287


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go, Taperlock
Diameter
0.2500 in
Class
2B
Material
Tool Steel
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0250202BS
Zoro #
G2047287
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.2500 in
Overall Length
4 1/16 in
Thread Size
1/4"-20
Handle Length
2 3/4 in
Dimension Type
Inch

Details

Item
Threaded Plug Gauge Assembly
Type
Go/No Go, Taperlock
Class
2B
Material
Tool Steel
Finish
Unfinished
Thread Type
UNC
Tolerance
0.00003 in
Meets/Exceeds
ANSI B1.2/AGD/NIST
Application
Measurement
Includes
Certificate of Conformance
Thread Class
2B
Handle Color
Green
Thread Direction
Right Hand
Included Handle
Taperlock 2
Long Form Calibration Certificate
No
Gauge Finish
Uncoated
Standards
ANSI B1.2;AGD;NIST
Gauge Material
Tool Steel
Gauge Type
Go/No-Go (Plus/Minus)
Handle Design
Double End
Included Certification
Certificate of Conformance

Description

Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2B, Thread Size 1/4 In.-20, Thread Type UNC, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 2 3/4 in, Included Certification Certificate of Conformance, Long Form Calibration Certificate No, Standards ANSI B1.2;AGD;NIST, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.