Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Gage Assembly, 0.5625" dia., 2B Clas

  • Mfr # W0562182BS

  • Zoro # G2047278


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go, Taperlock
Diameter
0.5625 in
Class
2B
Material
Tool Steel
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0562182BS
Zoro #
G2047278
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.5625 in
Overall Length
5 1/8 in
Thread Size
9/16"-18
Handle Length
3 1/4 in
Dimension Type
Inch

Details

Item
Threaded Plug Gauge Assembly
Type
Go/No Go, Taperlock
Class
2B
Material
Tool Steel
Finish
Unfinished
Thread Type
UNF
Tolerance
0.00003 in
Application
Measurement
Includes
Certificate of Conformance
Meets/Exceeds
ANSI B1.2/AGD/NIST
Gauge Type
Go/No-Go (Plus/Minus)
Thread Class
2B
Handle Design
Double End
Gauge Finish
Uncoated
Standards
ANSI B1.2;AGD;NIST
Long Form Calibration Certificate
No
Included Certification
Certificate of Conformance
Gauge Material
Tool Steel
Thread Direction
Right Hand
Handle Color
Green
Included Handle
Taperlock 2

Description

Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2B, Thread Size 9/16 In.-18, Thread Type UNF, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 1/4 in, Included Certification Certificate of Conformance, Long Form Calibration Certificate No, Standards ANSI B1.2;AGD;NIST, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.