Thread Plug Gage, 0.0625" dia., L-1 Class
Mfr # P006227NSE
Zoro # G2047427
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Type
Thread Gage with Handle
Diameter
0.0625 in
Class
L-1
Material
Tool Steel
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P006227NSE
Zoro #
G2047427
UPC #
-
Country of Origin
United States
Dimensions
Diameter
0.0625 in
Overall Length
3 1/4 in
Thread Size
1/16"-27
Handle Length
2 3/4 in
Dimension Type
Inch
Details
Item
Pipe Threaded Plug Gauge
Type
Thread Gage with Handle
Class
L-1
Material
Tool Steel
Finish
Unfinished
Thread Type
NPT
Tolerance
0.00001 in
Includes
Certificate of Conformance
Meets/Exceeds
ANSI B1.20.1/AGD/NIST
Application
Measurement
Gauge Finish
Uncoated
Thread Direction
Right Hand
Included Certification
Certificate of Conformance
Gauge Material
Tool Steel
Standards
ANSI B1.20.1; AGD; NIST
Handle Color
Green
Handle Design
Single End
Included Handle
Taperlock 1
Long Form Calibration Certificate
No
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Single End, Included Handle Taperlock 1, Thread Class Not Applicable, Thread Size 1/16 In.-27, Thread Type NPT, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 2 3/4 in, Included Certification Certificate of Conformance, Long Form Calibration Certificate No, Standards ANSI B1.20.1; AGD; NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.