Zoro Homepage

Thread Plug Gage, 0.1250" dia., L-1 Class

  • Mfr # P125099NSE

  • Zoro # G2047558


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Type
Thread Gage with Handle
Diameter
0.1250 in
Class
L-1
Material
Tool Steel
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P125099NSE
Zoro #
G2047558
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.1250 in
Overall Length
4 3/4 in
Thread Size
1 1/4"-11-1/2
Handle Length
4 in
Dimension Type
Inch

Details

Item
Pipe Threaded Plug Gauge
Type
Thread Gage with Handle
Class
L-1
Material
Tool Steel
Finish
Unfinished
Thread Type
NPT
Tolerance
0.00001 in
Application
Measurement
Includes
Certificate of Conformance
Meets/Exceeds
ANSI B1.20.1/AGD/NIST
Gauge Finish
Uncoated
Standards
ANSI B1.20.1; AGD; NIST
Included Certification
Certificate of Conformance
Gauge Material
Tool Steel
Thread Direction
Right Hand
Handle Design
Single End
Handle Color
Green
Included Handle
Taperlock 5
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Single End, Included Handle Taperlock 5, Thread Class Not Applicable, Thread Size 1 1/4 In.-11-1/2, Thread Type NPT, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 4 in, Included Certification Certificate of Conformance, Long Form Calibration Certificate No, Standards ANSI B1.20.1; AGD; NIST, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.