This item is Discontinued.

Gf Health Products 3459 6.625 x 3 in. Unlabeled Flint Glass Applicator Jar with Stainless Steel Cover 3459

This item is Discontinued.

Gf Health Products

3459 6.625 x 3 in. Unlabeled Flint Glass Applicator Jar with Stainless Steel Cover (Discontinued)

Mfr # 3459
Zoro # G504131542
UPC # 50948035138
Country of Origin China
Category EMT Supplies
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3459
Zoro #
G504131542
UPC #
50948035138
Country of Origin
China

Description

Features
  • Unlabeled Flint Glass Applicator and Dressing Jars are excellent for storing and dispensing a variety of supplies
  • Transparent flint glass construction provides easy visual of contents inside
  • Reusable & Standard jars not autoclavable
Specifications
  • Material: Glass
  • Size: 6.625 x 3 in.
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.