7-1630E Wheelchair Pad with Convoluted Foam Cushion

  • Mfr # 7-1630E

  • Zoro # G504131603


product price:  $63.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7-1630E
Zoro #
G504131603
UPC #
717076036320
Country of Origin
China

Description

The Convoluted Foam Cushion offers an economical solution for pressure relief. Air circulation between the skin's surface and the seat cushion is improved for less perspiration and heat. The pressure relieving chair pad can be used in wheelchairs, geri-chairs, and other standard chairs.

Features
  • Provides soft support and pressure relief
  • Prevents sliding which promotes correct positioning
  • Optional Low Shear II wipe-clean outer cover reduces skin damaging friction
  • Stable surface for residents who have difficulty in maintaining upper trunk control
Specifications
  • Size: 18 x 16 x 3 in.
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.