Zoro Homepage

Pneumatically Actuated 2-Way Ball Valve

  • Mfr # 199253063

  • Zoro # G015864809


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.74 in
Actuator Features
Position Indicator
Maximum Operating Pressure Differential
100 psi
Ball Material
PVC
Valve Deactivated State
Normally Closed (NC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199253063
Zoro #
G015864809
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
3.74 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Actuator Features
Position Indicator
Maximum Operating Pressure Differential
100 psi
Ball Material
PVC
Valve Deactivated State
Normally Closed (NC)
Valve Body Style
Straight
Connection Type - Side 2
Socket
Valve Ways
2-Way
Connection Type - Side 1
Socket
Operating Temperature - Minimum
32 Degrees F
Average Surface Roughness (Ra)
Not Rated
Actuator Air Pressure - Minimum
70 psi
Standards
ASTM
Body Material
PVC
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Air Pressure - Maximum
81.2 psi
Fail Safe Position
Fail Closed
Valve Construction
Two-Piece
Stem Material
PVC
Connection Gender - Side 2
Female
For Media
Chemicals, Water
Vented Ball Valve
Non-Vented
Seal Material
EPDM
Ball Port Style
Standard Port
Actuator Operation
Air to Spring
Valve Series
546 Pro
Operating Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Seat Material
EPDM
Item
Pneumatically Actuated Two-Way Ball Valve

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/2 in, Actuator Operation Air to Spring, Ball Material PVC, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Rated, Ball Port Style Standard Port, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential 100 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.