Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated 2-Way Ball Valve

  • Mfr # 199253065

  • Zoro # G615864810


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Size - Side 1
1 in
Valve Series
546 Pro
Seat Material
EPDM
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199253065
Zoro #
G615864810
UPC #
-
Country of Origin
Switzerland

Dimensions

Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Overall Length
4.88 in
Connection Size - Side 2
1 in

Details

Included Mounting
ISO 5211 Actuator Mounting Pad
Item
Pneumatically Actuated Two-Way Ball Valve
Valve Series
546 Pro
Seat Material
EPDM
Operating Temperature - Maximum
140 Degrees F
Valve Body Style
Straight
Valve Ways
2-Way
Maximum Pressure - Operating
150 psi
Seal Material
EPDM
Connection Gender - Side 1
Female
Average Surface Roughness (Ra)
Not Rated
Actuator Air Pressure - Maximum
81.2 psi
Stem Material
PVC
Maximum Operating Pressure Differential
100 psi
Actuator Operation
Air to Spring
NSF Certifications for Food and Drinking Water
NSF 61
Valve Deactivated State
Normally Closed (NC)
Actuator Features
Position Indicator
Valve Construction
Two-Piece
Connection Type - Side 2
Socket
Connection Gender - Side 2
Female
Ball Port Style
Standard Port
Actuator Air Pressure - Minimum
70 psi
Ball Material
PVC
Connection Type - Side 1
Socket
Fail Safe Position
Fail Closed
For Media
Chemicals, Water
Standards
ASTM
Operating Temperature - Minimum
32 Degrees F
3-A Standard Compliance
Not Rated
Body Material
PVC
Vented Ball Valve
Non-Vented

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material PVC, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Rated, Ball Port Style Standard Port, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential 100 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.