Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated 2-Way Ball Valve

  • Mfr # 199253067

  • Zoro # G115864808


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Actuator Features
Position Indicator
Valve Ways
2-Way
Connection Size - Side 1
1 1/2 in
Stem Material
PVC
For Media
Chemicals, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199253067
Zoro #
G115864808
UPC #
-
Country of Origin
Switzerland

Dimensions

Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Overall Length
6.18 in

Details

Actuator Features
Position Indicator
Valve Ways
2-Way
Stem Material
PVC
For Media
Chemicals, Water
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Standard Port
Valve Construction
Two-Piece
Maximum Pressure - Operating
150 psi
Valve Series
546 Pro
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Operation
Air to Spring
Ball Material
PVC
Average Surface Roughness (Ra)
Not Rated
Connection Type - Side 2
Socket
Actuator Air Pressure - Minimum
70 psi
Valve Body Style
Straight
Connection Gender - Side 2
Female
Connection Type - Side 1
Socket
Body Material
PVC
Item
Pneumatically Actuated Two-Way Ball Valve
Operating Temperature - Minimum
32 Degrees F
Valve Deactivated State
Normally Closed (NC)
Seat Material
EPDM
Fail Safe Position
Fail Closed
Seal Material
EPDM
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
140 Degrees F
Maximum Operating Pressure Differential
100 psi
Standards
ASTM
Actuator Air Pressure - Maximum
81.2 psi
3-A Standard Compliance
Not Rated

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material PVC, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Rated, Ball Port Style Standard Port, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential 100 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.