Replacement Screen, Y Strainer, PVC
Mfr # 161305338
Zoro # G1352854
product price: $6.75
/eaKey Features
Type
Y Strainer, PVC
For Use With
Mfr. No. 192306300, 192306349
Length
1 1/2 in
Perforated Screen Size
0.031 in
Screen Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161305338
Zoro #
G1352854
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
1 1/2 in
Perforated Screen Size
0.031 in
Diameter
9/16 in
Details
Item
Replacement Screen
Type
Y Strainer, PVC
For Use With
Mfr. No. 192306300, 192306349
Screen Material
PVC
Compatible Mfr. Model Number
192306300, 192306349
Strainer Type
Perforated
Description
Strainer Screen, Perforated Screen Size 0.8 mm, Mesh Size Not Applicable, Micron Rating 0.8 mm, Diameter 9/16 in, Length 1 1/2 in, Screen Material PVC, Strainer Type Perforated, Includes Screen Screen Included, Color Orange, Compatible Mfr. Model Number 192306300, 192306349, Compatible with Grainger Part Number 1CLR4, 1CLT2, For Use With 192306349, Mfr. No. 192306300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.