Zoro Homepage

Replacement Screen, Y Strainer, PVC

  • Mfr # 161305388

  • Zoro # G0642056


product price: $8.59
/ea

Key Features

Type
Y Strainer, PVC
For Use With
Mfr. No. 192306350, 192306399
Length
1 7/8 in
Compatible Mfr. Model Number
192306350, 192306399
Perforated Screen Size
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161305388
Zoro #
G0642056
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
1 7/8 in
Perforated Screen Size
0.031 in
Diameter
11/16 in

Details

Item
Replacement Screen
Type
Y Strainer, PVC
For Use With
Mfr. No. 192306350, 192306399
Compatible Mfr. Model Number
192306350, 192306399
Screen Material
PVC
Strainer Type
Perforated

Description

Strainer Screen, Perforated Screen Size 0.8 mm, Mesh Size Not Applicable, Micron Rating 0.8 mm, Diameter 11/16 in, Length 1 7/8 in, Screen Material PVC, Strainer Type Perforated, Includes Screen Screen Included, Color Orange, Compatible Mfr. Model Number 192306350, 192306399, Compatible with Grainger Part Number 1CLR5, 1CLT3, For Use With 192306399, Mfr. No. 192306350

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.