Zoro Homepage

Replacement Screen, Y Strainer, PVC

  • Mfr # 161305588

  • Zoro # G3355633


product price: $32.19
/ea

Key Features

Type
Y Strainer, PVC
For Use With
Mfr. No. 161305338, 192306599
Length
4 1/8 in
Perforated Screen Size
0.031 in
Compatible Mfr. Model Number
161305338, 192306599
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161305588
Zoro #
G3355633
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
4 1/8 in
Perforated Screen Size
0.031 in
Diameter
1 7/8 in

Details

Item
Replacement Screen
Type
Y Strainer, PVC
For Use With
Mfr. No. 161305338, 192306599
Compatible Mfr. Model Number
161305338, 192306599
Strainer Type
Perforated
Screen Material
PVC

Description

Strainer Screen, Perforated Screen Size 0.8 mm, Mesh Size Not Applicable, Micron Rating 0.8 mm, Diameter 1 7/8 in, Length 4 1/8 in, Screen Material PVC, Strainer Type Perforated, Includes Screen Screen Included, Color Orange, Compatible Mfr. Model Number 161305338, 192306599, Compatible with Grainger Part Number 1CLT7, 1CLT9, For Use With 192306599, Mfr. No. 161305338

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.