Zoro Homepage

Carrying Case, Black with Foam Insert

  • Mfr # 9000-518

  • Zoro # G9348577


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calibration Kits
Color
Black
Length
19 1/4 in
Industry Type
Healthcare
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-518
Zoro #
G9348577
UPC #
-
Country of Origin
United States

Dimensions

Length
19 1/4 in
Depth
5 in
Width
14 3/4 in
Height
5 in
Exterior Length
19.25 in
Exterior Height
5 in
Exterior Width
14.75 in

Details

Item
Carrying Case
For Use With
Calibration Kits
Color
Black
Industry Type
Healthcare
Features
Black
Power Source
No
Status Indicator
No
Includes
Top and Bottom Foam Inserts

Description

Carrying Case, Product Type Carrying Case, For Use With Calibration Kits, Color Black, Exterior Height 5 in, Exterior Length 19.25 in, Exterior Width 14.75 in, Features Black, Includes Top and Bottom Foam Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.