Replacement Sensor, Hydrogen Cyanide
Mfr # 1460255
Zoro # G3812886
product price: $288.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. G460 Micro IV Series
Chemical Formula
HCN
Sensor Range
0 to 50 ppm
Resolution
0.5 ppm
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460255
Zoro #
G3812886
UPC #
-
Country of Origin
United States
Details
Item
Replacement Sensor
For Use With
Mfr. No. G460 Micro IV Series
Chemical Formula
HCN
Sensor Range
0 to 50 ppm
Resolution
0.5 ppm
Industry Type
Healthcare
Detects
Hydrogen Cyanide
Temp. Range
-4 Degrees to 131 Degrees F
Gas Detected
Hydrogen Cyanide
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible Detector Model/Series
Micro IV
Measurement Range
0 to 50 ppm
Compatible Detector Manufacturer Part Number
G460
Description
Replacement Sensor, Gas Detected Hydrogen Cyanide, Measurement Range 0 to 50 ppm, Compatible Detector Model/Series Micro IV, Compatible Detector Manufacturer Part Number G460, Resolution 0.5 ppm, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula HCN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.