Zoro Homepage

Sensor, 0.5 Percent LEL, G460 Instruments

  • Mfr # 1460710

  • Zoro # G9602932


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Detects
Combustibles (LEL)
Sensor Range
0 to 100% LEL
Resolution
0.5% LEL
Temp. Range
-20 Degrees to 55 Degrees C, -4 Degrees to 131 Degrees F
For Use With
G460 Instruments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460710
Zoro #
G9602932
UPC #
-
Country of Origin
Germany

Details

Item
Sensor
Detects
Combustibles (LEL)
Sensor Range
0 to 100% LEL
Resolution
0.5% LEL
Temp. Range
-20 Degrees to 55 Degrees C, -4 Degrees to 131 Degrees F
For Use With
G460 Instruments
Chemical Formula
Variable
Gas Detected
Combustible Gas
Compatible Detector Manufacturer Part Number
G460 Instruments
Operating Temperature - Minimum
-4 Degrees F
Compatible Detector Model/Series
G460 Instruments
Measurement Range
0 to 100% LEL
Operating Temperature - Maximum
131 Degrees F

Description

Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series G460 Instruments, Compatible Detector Manufacturer Part Number G460 Instruments, Resolution 0.5 Percent LEL, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.