Shop GGB BEARINGS
See all product information
Create Account
DP4 FLANGEANGED BUSHING
- Mfr # BB0810DP4
- Zoro # G324306199
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Housing Material
Steel
Flange Thickness
1.05 mm
System of Measurement
Metric
Bearing Insert Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB0810DP4
- Zoro #
- G324306199
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Flange Thickness
- 1.05 mm
Details
- Housing Material
- Steel
- Item
- Sleeve Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Bronze
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.