DU FLANGEANGED BUSHING
- Mfr # 16FDU06
- Zoro # G524304322
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Housing Material
Steel
Flange Thickness
0.063 in
Bearing Insert Material
Bronze
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16FDU06
- Zoro #
- G524304322
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Flange Thickness
- 0.063 in
Details
- Housing Material
- Steel
- Item
- Sleeve Bearing
- Bearing Insert Material
- Bronze
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.