Shop GGB BEARINGS
See all product information
Create Account
DU FLANGEANGED BUSHING
- Mfr # BB1417DU
- Zoro # G724443159
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
System of Measurement
Metric
Housing Material
Steel
Bearing Insert Material
Bronze
Flange Thickness
1.05 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB1417DU
- Zoro #
- G724443159
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Flange Thickness
- 1.05 mm
Details
- Item
- Sleeve Bearing
- System of Measurement
- Metric
- Housing Material
- Steel
- Bearing Insert Material
- Bronze
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.