Zoro Homepage

Sleeve Bearing, 1-1/2 in. Nominal Bore

  • Mfr # GM2428-032

  • Zoro # G312502367


product price: $26.29
/ea
Sold in multiples of 20 for $525.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM2428-032
Zoro #
G312502367
UPC #
-
Country of Origin
United States

Description

Sleeve Bearing; 1-1/2 in. Nominal Bore; 1-3/4 in. Nominal Outside Diameter; 2 in. Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.