Sleeve Bearing, 1 in. Nominal Bore, 1-1/8 in. Nominal Outside Diameter, 1 in. Length Thru Bore

  • Mfr # 16FDU16

  • Zoro # G912502255


product price:  $13.95
/ea
Sold in multiples of 25 for $348.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16FDU16
Zoro #
G912502255
UPC #
-
Country of Origin
United States

Description

Sleeve Bearing; 1 in. Nominal Bore; 1-1/8 in. Nominal Outside Diameter; 1 in. Length Thru Bore; Bushing With Flange Split Profile; Steel Backing, Bronze Inner Structure, PTFE Lead Overlay; Steel Backed Composite Material; 1-3/8 in. Flange Outside Diameter; 0.059 in. Flange Thickness

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.