
Sleeve Bearing, 1/4 in. Nominal Bore
Mfr # 04 DU 04
Zoro # G212502405
product price: $2.05
/eaSold in multiples of 250 for $512.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04 DU 04
Zoro #
G212502405
UPC #
-
Country of Origin
United States
Description
Sleeve Bearing; 1/4 in. Nominal Bore; 5/16 in. Nominal Outside Diameter; 1/4 in. Length Thru Bore; Bushing No Flange Split Profile; Steel Backing, Bronze Inner Structure, PTFE Lead Overlay; Steel Backed Composite Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.