
1 Door Enclosed Natural Cork Bulletin Board, Headliner Frame, Bronze Aluminum, 3'H x 2'W
Mfr # PBK2
Zoro # G415763238
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
36 in
Size
3'H x 2'W
Board Material
Cork
Board Color
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PBK2
Zoro #
G415763238
UPC #
14935207304
Country of Origin
United States
Dimensions
Width
24 in
Height
36 in
Size
3'H x 2'W
Depth
2.25 in
Details
Board Material
Cork
Board Color
Natural
Frame Color
Bronze
Frame Material
Aluminum
Standards
TAA Compliant
Description
Ghent's Headliner Enclosed Cork Bulletin Boards feature self-healing natural cork for years of reliable service. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks and two keys. The header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. For indoor use.
- Features 6"H header - opaque acrylic lens, black uppercase and lowercase Helvetica letters, sized and centered.
- Self-healing natural cork surface will withstand repeated tacking.
- Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
- Concealed corner brackets allow for easy and secure mounting.
- which means faster lead times
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.