1 Door Enclosed Vinyl Bulletin Board, Headliner Frame, Bronze Aluminum, 3'H x 2'W, Ivory

  • Mfr # PBVX2-185
  • Zoro # G115764634
product price: 
$
623.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
36 in
Size
3 ft H x 2 ft W
Board Material
Vinyl
Board Color
Ivory
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBVX2-185
Zoro #
G115764634
UPC #
14935519124
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Size
3 ft H x 2 ft W
Depth
2-1/4 in

Details

Board Material
Vinyl
Board Color
Ivory
Frame Color
Bronze
Frame Material
Aluminum
Standards
TAA Compliant

Description

Ghent's Headliner Enclosed Vinyl Bulletin Boards feature a sealed back vinyl for outdoor applications when mounted under an awning or overhang. The self-healing fabric-backed vinyl is available in multiple colors, you can chose what complememts your decor best. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks and two keys. Choose from Satin Aluminium or dark Bronze frame finishes. The header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. Optional lighted header panels are available. For outdoor use when mounted under an awning or overhang.


  • Concealed corner brackets allow for easy and secure mounting.
  • Vinyl fabric tack surface with sealed back for outdoor use when mounted under awning or overhang.
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Available in additional frame and vinyl color choices.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews