1-Door Enclosed Whiteboard 36"x30", Aluminum Frame, Satin

  • Mfr # PA13630M-M1

  • Zoro # G6220816


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Board Color
White
Width
36"
Height
30"
Frame Color
Satin
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA13630M-M1
Zoro #
G6220816
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
30"
Depth
2.3"
Size
3'W x 2.5'H

Details

Board Color
White
Frame Color
Satin
Number of Doors
1
Item
Enclosed Whiteboard
Color
Satin
Frame Material
Aluminum

Description

Enclosed Whiteboard,36"x30",1 Dr,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.