2 Door Enclosed Flannel Letter Board, Bronze Aluminum Frame, 3'H x 4'W, Black

  • Mfr # PB23648B-BK

  • Zoro # G015776492


product price:  $1,101.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Bronze
Board Color
Black
Size
3'H x 4'W
Width
47.13 in
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB23648B-BK
Zoro #
G015776492
UPC #
14935246167
Country of Origin
United States

Dimensions

Size
3'H x 4'W
Width
47.13 in
Height
36 in
Depth
2.25 in

Details

Frame Color
Bronze
Board Color
Black
Frame Material
Aluminum
Surface Material
Letterboard
Standards
TAA Compliant
Accepts Magnets
No

Description

If you want your message to get across, then spell it out in Ghent's Enclosed Letterboard. Indoor letterboards are crafted with precise felt grooves that make inserting letters struggle-free. The perfectly spaced grooves keep the letters from falling off the board, meaning once your message is in place, you won't have to worry about readjusting. Ghent includes a set of 3/4" letters, numbers, and symbols to go with your board, so you can start creating signage as soon as you need. Each message center is hand-made to ensure the felt surface will not peel from the backing over time, looking nice for years to come. The enclosed letterboards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, increasing protection from vandalism. The felt surface is paired with an aluminum frame and includes 2 keys. Each board ships in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Recommended for indoor use only.


  • Flannel letter panel features 1/4" precision grooves for easy letter insertion.
  • Includes set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.