2 Door Enclosed Vinyl Bulletin Board, Headliner Frame, Bronze Aluminum, 4'H x 5'W, Ebony

  • Mfr # PBVX7-183

  • Zoro # G115765440


product price:  $1,347.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
48 in
Size
4'H x 5'W
Board Material
Vinyl
Board Color
Ebony
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBVX7-183
Zoro #
G115765440
UPC #
14935519612
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in
Size
4'H x 5'W
Depth
2.25 in

Details

Board Material
Vinyl
Board Color
Ebony
Frame Color
Bronze
Frame Material
Aluminum
Standards
TAA Compliant

Description

Ghent's Headliner Enclosed Vinyl Bulletin Boards feature a sealed back vinyl for outdoor applications when mounted under an awning or overhang. The self-healing fabric-backed vinyl is available in multiple colors, you can chose what complememts your decor best. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks and two keys. Choose from Satin Aluminium or dark Bronze frame finishes. The header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. Optional lighted header panels are available. For outdoor use when mounted under an awning or overhang.


  • Concealed corner brackets allow for easy and secure mounting.
  • Vinyl fabric tack surface with sealed back for outdoor use when mounted under awning or overhang.
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Available in additional frame and vinyl color choices.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.