Indoor/Outdoor Enclosed Vinyl Bulletin Board, Bronze Aluminum Frame, 4'H x 5'W, 2 Door, Ivory
- Mfr # PB24860VX-185
- Zoro # G115764542
Key Features
Specifications
Details
- MFR #
- PB24860VX-185
- Zoro #
- G115764542
- UPC #
- 14935517823
- Country of Origin
- United States
- Board Material
- Vinyl
- Board Color
- Ivory
- Frame Color
- Bronze
- Frame Material
- Aluminum
- Standards
- TAA Compliant
Dimensions
- Width
- 59-1/4 in
- Height
- 47.13 in
- Size
- 4 ft H x 5 ft W
- Depth
- 2-1/4 in
Description
Ghent's Enclosed Vinyl Bulletin Board is the perfect way to display messages, pictures, and important information securely. The message center is made with a vinyl tack surface that hides pin holes and holds up under repeated tacking, providing years of reliable service. When used outside, our vinyl board will not break down or mold, unlike cork enclosed boards. You do not have to worry about damage from weather or humidity as long as you hang the board under an awning or overhang. Ghent's enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware which adds protection from vandalism. The colored vinyl surface is paired with an aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Perfect for indoor and outdoor use.
- Concealed corner brackets allow for easy and secure mounting.
- Vinyl fabric tack surface with sealed back for outdoor use when mounted under awning or overhang.
- Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
- Available in additional frame and vinyl color choices.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.