24''H x 18''W Patient Room Graphics Glassboard w/ Stand-Offs, Round Corners, Non-Magnetic
- Mfr # GRPHMYRN11P-18
- Zoro # G015762822
Key Features
Specifications
Details
- MFR #
- GRPHMYRN11P-18
- Zoro #
- G015762822
- UPC #
- 14935043766
- Country of Origin
- United States
- Board Color
- Clear
- Board Material
- Glass
- Standards
- TAA Compliant
- Green Program
- BIFMA Level 2 Certified
- Image
- Patient Room
- Magnetic or Non-Magnetic
- Non-Magnetic
Dimensions
- Height
- 24 in
- Width
- 18 in
- Depth
- 1.63 in
- Size
- 24"H x 18"W
Description
Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's Patient Room dry erase glassboards improve communication and reduce anxiety for patients and employees. Patient room boards have been proven to increase HCAHPS scores by up to 6 points. The entire surface easily wipes off with a soft cloth, disinfectant wipe, alcohol or water. Ghent's glassboards are resistant to bacteria and germs, which helps with infection prevention. Our Glassboard with Stand-Offs feature a hideaway marker storage to keep the board clutter-free. Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.
- Sleek 1⁄4" thick glass surface with permanent graphics.
- Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
- Features a hideaway marker storage to keep the board clutter-free.
- Glass surface is resistant to bacteria and germs, which helps with infection prevention.
- Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.