Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aria Glassboard, 2 ft.Hx3 ft.W, 1/4", White, Glass, 24", 36", White

  • Mfr # ARIASN23WH

  • Zoro # G6238858


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24"
Dry Erase Width
36"
Board Color
White
Dry Erase Surface Type
Glass
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASN23WH
Zoro #
G6238858
UPC #
014935009076
Country of Origin
United States

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"
Size
2'H x 3'W

Details

Item
Aria Glassboard,2 ft.Hx3 ft.W,1/4",White
Board Color
White
Dry Erase Surface Type
Glass
Color
White
Magnetic/Nonmagnetic
Non-Magnetic

Description

Aria Glassboard,2 ft.Hx3 ft.W,1/4",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.