Shop GHENT
See all product information
Create Account
Magnetic Glassboard, 2ft.Hx3ft.W, 1/4", Grn, Glass, 24", 36", Green
Mfr # ARIASM23GN
Zoro # G6238806
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Board Properties
Magnetic
Dry Erase Height
24"
Dry Erase Width
36"
Board Color
Green
Dry Erase Surface Type
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARIASM23GN
- Zoro #
- G6238806
- UPC #
- 014935008178
- Country of Origin
- United States
- Board Properties
- Magnetic
- Item
- Magnetic Glassboard,2ft.Hx3ft.W,1/4",Grn
- Board Color
- Green
- Dry Erase Surface Type
- Glass
- Color
- Green
- Magnetic/Nonmagnetic
- Magnetic
Description
Magnetic Glassboard,2ft.Hx3ft.W,1/4",Grn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.