9 x 12 Two Sided Red & Blue Ruled/Dry Erase Class Pack 24

  • Mfr # 12034
  • Zoro # G112351370
product price: 
$
104.99
/pk of 24, $4.37/ea
Free Shipping & Returns

Key Features

Includes
24 Dry Erase boards
Overall Height
9 in
Overall Width
12 in
Color
Assorted
Material
Melamine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12034
Zoro #
G112351370
UPC #
727638120343
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.13 in

Details

Includes
24 Dry Erase boards
Color
Assorted
Material
Melamine

Description

The class pack of 9in x 12in red and blue ruled two-sided dry erase board serves as an excellent tool for learning to write, providing several benefits. The red and blue lines on one side help learners develop proper letter sizing and spacing, reinforcing fundamental writing skills. The dual-colored lines can assist in distinguishing between different writing zones, promoting better organization. The blank backside allows for free-form practice, fostering creativity and flexibility in writing exercises. Additionally, the dry erase feature facilitates repetitive practice, making it an eco-friendly and reusable resource for honing handwriting skills. 24in Pack.


  • Two-sided red & blue ruled dry erase boards
  • Bright white board contains 5 sets of blue headline and broken mid-line plus red baseline format.
  • High-quality, non-ghosting write-and-wipe surface with smooth, rounded edges and corners.
  • Early learners will enjoy practicing on these boards

Restrictions

Ratings & reviews