3 Door Enclosed Fabric Bulletin Board, Bronze Aluminum Frame, 4'H x 6'W, Beige

  • Mfr # PB34872F-90

  • Zoro # G115765242


product price:  $1,054.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
72 in
Height
48 in
Board Material
Fabric
Frame Color
Bronze
Frame Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB34872F-90
Zoro #
G115765242
UPC #
14935246808
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Size
4 ft H x 6 ft W
Depth
2-1/4 in

Details

Board Material
Fabric
Board Color
Beige
Frame Color
Bronze
Frame Material
Aluminum
Standards
TAA Compliant

Description

Ghent's Enclosed Fabric Bulletin Boards offer a decorative way to display your messages and bulletins. With multiple color offerings and frame styles, our enclosed board will look great in any interior. Each board is protected with shatter-proof acrylic panels, flush-mount locks to keep the board protected. Aluminum units feature concealed corner brackets and wood units have pre-drilled holes for easy and secure mounting. With mitered corners, hinged doors and premium materials, the quality of our enclosed bulletin boards is unbeatable. The textured fabric bulletin surface hides pin-holes that are created by repeated tacking and holds the bulletins in place, providing enough room for pins and tacks, even when the doors are closed. Ghent's Enclosed Fabric Bulletin Boards are offered with one, two or three doors and units with headers for additional messaging are available. Our Enclosed Fabric Bulletin Boards are shipped to you in Ghent's worry-free packaging, design specifically for shipping enclosed boards.


  • Decorative fabric is tackable, colorfast and durable.
  • Doors feature full-length hinges and shatter-resistant acrylic panels.
  • Flush mount locks and keys provide added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • Available in additional frame and fabric color choices.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.