3 Door Enclosed Flannel Letter Board, Headliner Frame, Bronze Aluminum, 4'H x 6'W, Black
- Mfr # PBB9-BK
- Zoro # G315776482
Key Features
Specifications
Details
- MFR #
- PBB9-BK
- Zoro #
- G315776482
- UPC #
- 14935234201
- Country of Origin
- United States
- Frame Color
- Bronze
- Board Color
- Black
- Frame Material
- Aluminum
- Accepts Magnets
- No
- Surface Material
- Letterboard
- Standards
- TAA Compliant
Dimensions
- Height
- 48 in
- Size
- 4'H x 6'W
- Depth
- 2.25 in
- Width
- 72 in
Description
Ghent's Headliner Enclosed Letterboards for indoor use feature 1/4" precision grooved changeable flannel letter panels. The units feature durable anodized aluminum frame. A set of 3/4" Gothic style white letters, numbers and characters is included. Lockable full-length hinged doors, with shatter-resistant acrylic, help make these wall mounted units a popular choice for schools, churches, hospitals and fraternal organizations. Headers include a 6" high opaque acrylic panel with uppercase and lowercase Helvetica black letters, sized and centered depending on length of name. Optional lighted header panel is available. Units feature concealed corner brackets for easy and secure mounting.
- Features 6"H header - opaque acrylic lens, black uppercase and lowercase Helvetica letters, sized and centered.
- Letter panel features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
- Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
- Concealed corner brackets allow for easy and secure mounting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.