3 Door Enclosed Natural Cork Bulletin Board, Headliner Frame, Bronze Aluminum, 4'H x 8'W

  • Mfr # PBK10

  • Zoro # G515763114


product price:  $1,866.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Width
96 in
Height
48 in
Size
4'H x 8'W
Board Material
Cork
Board Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBK10
Zoro #
G515763114
UPC #
14935233952
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Size
4'H x 8'W
Depth
2.25 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Bronze
Frame Material
Aluminum
Standards
TAA Compliant

Description

Ghent's Headliner Enclosed Cork Bulletin Boards feature self-healing natural cork for years of reliable service. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks and two keys. The frame is anodized aluminum in Satin or dark Bronze finish. The header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. Optional lighted header panel is available. For indoor use.


  • Features 6"H header - opaque acrylic lens, black uppercase and lowercase Helvetica letters, sized and centered.
  • Self-healing natural cork surface will withstand repeated tacking.
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • which means faster lead times

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.