3 Door Enclosed Vinyl Bulletin Board, Headliner Frame, Bronze Aluminum, 3'H x 6'W, Caramel
- Mfr # PBVX8-181
- Zoro # G115765327
Key Features
Specifications
Product Information
- MFR #
- PBVX8-181
- Zoro #
- G115765327
- UPC #
- 14935519704
- Country of Origin
- United States
Dimensions
- Width
- 72 in
- Height
- 36 in
- Size
- 3'H x 6'W
- Depth
- 2.25 in
Details
- Board Material
- Vinyl
- Board Color
- Caramel
- Frame Color
- Bronze
- Frame Material
- Aluminum
- Standards
- TAA Compliant
Description
Ghent's Headliner Enclosed Vinyl Bulletin Boards feature a sealed back vinyl for outdoor applications when mounted under an awning or overhang. The self-healing fabric-backed vinyl is available in multiple colors, you can chose what complememts your decor best. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks and two keys. Choose from Satin Aluminium or dark Bronze frame finishes. The header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. Optional lighted header panels are available. For outdoor use when mounted under an awning or overhang.
- Concealed corner brackets allow for easy and secure mounting.
- Vinyl fabric tack surface with sealed back for outdoor use when mounted under awning or overhang.
- Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
- Available in additional frame and vinyl color choices.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.