Enclosed Whiteboard, 3 Door, Por/Mag, Walnut Frame, 4 ft H x 6 ft W, White

  • Mfr # PN34872M-M1

  • Zoro # G6220490


product price:  $839.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Board Material
Porcelain
Board Color
White
Width
72"
Height
48"
Frame Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN34872M-M1
Zoro #
G6220490
UPC #
014935281489
Country of Origin
United States

Dimensions

Width
72"
Height
48"
Size
4'W x 6'H

Details

Board Material
Porcelain
Board Color
White
Frame Color
Walnut
Number of Doors
3
Item
Enclosed Whiteboard
Color
Walnut

Description

Enclosed Whiteboard,48"x72",3 Dr,Walnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.