36'' x 24'' Enclosed Vinyl Letterboard, 1-Door, Bronze Aluminum Frame w/ Headliner, Black

  • Mfr # PBBX2-BK

  • Zoro # G815776487


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Bronze
Board Color
Black
Depth
2.25 in
Height
36 in
Size
3'H x 2'W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBBX2-BK
Zoro #
G815776487
UPC #
14935233907
Country of Origin
United States

Dimensions

Depth
2.25 in
Height
36 in
Size
3'H x 2'W
Width
24 in

Details

Frame Color
Bronze
Board Color
Black
Frame Material
Aluminum
Accepts Magnets
No
Surface Material
Letterboard
Standards
TAA Compliant

Description

Ghent's Headliner Enclosed Letterboards for outdoor use are weather-resistant when mounted under an awning or overhang. The units feature durable anodized aluminum frame. The 1/4" precision grooved letterboard panels are vinyl with a weather-resistant backing. Each unit ships complete with a set of 3/4" Gothic font white letters, numbers and characters 327 pieces. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Headers include a 6" high opaque acrylic panel with uppercase and lowercase Helvetica black letters, sized and centered depending on length of name. Optional lighted header panel is available. Units feature concealed corner brackets for easy and secure mounting.


  • Features 6"H header - opaque acrylic lens, black uppercase and lowercase Helvetica letters, sized and centered.
  • Vinyl letter panel provides weather-resistant durability when mounted under awning or overhang.
  • Features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
  • Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.