Zoro Homepage

36'' x 60'' Enclosed Cork Bulletin Board, 2-Doors, Bronze Aluminum Frame, Illuminated Headliner

  • Mfr # PBKL6

  • Zoro # G515762995


product price: $1,631.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Bronze
Size
3'H x 5'W
Height
36 in
Frame Material
Aluminum
Board Material
Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBKL6
Zoro #
G515762995
UPC #
14935222383
Country of Origin
United States

Dimensions

Size
3'H x 5'W
Height
36 in
Depth
2.25 in
Width
60 in

Details

Frame Color
Bronze
Frame Material
Aluminum
Board Material
Cork
Board Color
Natural
Standards
TAA Compliant

Description

Ghent's Illuminated Headliner Enclosed Cork Bulletin Boards feature self-healing natural cork for years of reliable service. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks and two keys. The frame is anodized aluminum in Satin or dark Bronze finish. The header is a lighted 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. For indoor use.


  • Features 6"H lighted header - opaque acrylic lens, black uppercase and lowercase Helvetica letters, sized and centered.
  • Self-healing natural cork surface will withstand repeated tacking.
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • which means faster lead times

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.