36''x24'' Enclosed Vinyl Letterboard, 1-Door, Bronze Aluminum Frame w/ Illuminated Headliner, Black
- Mfr # PBBLX2-BK
- Zoro # G115776484
Key Features
Specifications
Details
- MFR #
- PBBLX2-BK
- Zoro #
- G115776484
- UPC #
- 14935964498
- Country of Origin
- United States
- Frame Color
- Bronze
- Board Color
- Black
- Frame Material
- Aluminum
- Surface Material
- Letterboard
- Standards
- TAA Compliant
- Accepts Magnets
- No
Dimensions
- Width
- 24 in
- Size
- 3'H x 2'W
- Depth
- 2.25 in
- Height
- 36 in
Description
Ghent's Illuminated Headliner Enclosed Letterboards for outdoor use are weather-resistant when mounted under an awning or overhang. The units feature durable anodized aluminum frame. The 1/4" precision grooved letterboard panels are vinyl with a weather-resistant backing. Each unit ships complete with a set of 3/4" Gothic font white letters, numbers and characters 327 pieces. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Lighted headers include a 6" high opaque acrylic panel with uppercase and lowercase Helvetica black letters, sized and centered depending on length of name. Units feature concealed corner brackets for easy and secure mounting.
- Features 6"H lighted header - opaque acrylic lens, black uppercase and lowercase Helvetica letters, sized and centered.
- Vinyl letter panel provides weather-resistant durability when mounted under awning or overhang.
- Features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
- Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
- Concealed corner brackets allow for easy and secure mounting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.