This item is Discontinued.

No Product Image Available

Aria Glassboard, 3 ft.Hx2 ft.W, 1/4", Gray, Glass, 36", 24", Gray (Discontinued)

  • Mfr # ARIASN32GY
  • Zoro # G6238718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASN32GY
Zoro #
G6238718
UPC #
014935010324
Country of Origin
United States

Dimensions

Dry Erase Height
36"
Dry Erase Width
24"

Details

Item
Aria Glassboard,3 ft.Hx2 ft.W,1/4",Gray
Board Color
Gray
Dry Erase Surface Type
Glass

Description

Aria Glassboard,3 ft.Hx2 ft.W,1/4",Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.