Aria Glassboard, 3 ft.Hx4W, 1/4", Yellow, Glass, 36", 48", Yellow

  • Mfr # ARIASN34YW

  • Zoro # G6238526


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36"
Dry Erase Width
48"
Board Color
Yellow
Dry Erase Surface Type
Glass
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASN34YW
Zoro #
G6238526
UPC #
014935009564
Country of Origin
United States

Dimensions

Dry Erase Height
36"
Dry Erase Width
48"
Size
3'W x 4'H

Details

Item
Aria Glassboard,3 ft.Hx4W,1/4",Yellow
Board Color
Yellow
Dry Erase Surface Type
Glass
Color
Yellow
Magnetic/Nonmagnetic
Non-Magnetic

Description

Aria Glassboard,3 ft.Hx4W,1/4",Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.