3'H x 4'W In and Out Graphics Glassboard with Stand-Offs, Round Corners, Non-Magnetic

  • Mfr # GRPHMYRN01E-34

  • Zoro # G415765614


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Depth
1.63 in
Board Material
Glass
Standards
TAA Compliant
Board Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPHMYRN01E-34
Zoro #
G415765614
UPC #
14935043629
Country of Origin
United States

Dimensions

Height
36 in
Depth
1.63 in
Width
48 in
Size
3'H x 4'W

Details

Board Material
Glass
Standards
TAA Compliant
Board Color
Clear
Image
In and Out
Green Program
BIFMA Level 2 Certified
Magnetic or Non-Magnetic
Non-Magnetic

Description

Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's dry erase boards can be used anywhere in your manufacturing facility for tracking employee attendance with an In/Out board. The graphics on our erasable board are specially designed to encourage communication between employees and managers by providing an easy way to exchange information. The surface of Ghent's glassboard is easy to erase, allowing you to update information throughout the day. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
  • Features a hideaway marker storage to keep the board clutter-free.
  • Glass surface is resistant to bacteria and germs, which helps with infection prevention.
  • Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.