40''H x 36''W x 14''D Reliant Driftwood Oak Display Case w/ Mirror Back & Champagne Frame

  • Mfr # 2281MB-GD-DK

  • Zoro # G515765453


product price:  $1,996.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Depth
14 in
Frame Color
Champagne
Board Color
Driftwood
Number of Shelves
1 Full-Length Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2281MB-GD-DK
Zoro #
G515765453
UPC #
014935711894
Country of Origin
United States

Dimensions

Width
36 in
Depth
14 in
Height (In.)
40 in

Details

Frame Color
Champagne
Board Color
Driftwood
Number of Shelves
1 Full-Length Shelf
Material
Oak Veneer

Description

WADDELL's Reliant Series combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia.


  • Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
  • Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
  • The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance.
  • Ideal for traditional or contemporary settings.
  • ..

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.