
40''H x 36''W x 14''D Reliant Driftwood Oak Display Case w/ White Back & Champagne Frame
Mfr # 2281WB-GD-DK
Zoro # G515765378
product price:Â $1,996.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
36 in
Depth
14 in
Frame Color
Champagne
Board Color
Driftwood
Material
Oak Veneer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2281WB-GD-DK
Zoro #
G515765378
UPC #
14935711955
Country of Origin
United States
Dimensions
Width
36 in
Depth
14 in
Height (In.)
40 in
Details
Frame Color
Champagne
Board Color
Driftwood
Material
Oak Veneer
Number of Shelves
1 Full-Length Shelf
Description
WADDELL's Reliant Series combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia.
- Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
- Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
- The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance.
- Ideal for traditional or contemporary settings.
- ..
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.