
40''H x 36''W x 14''D Reliant Driftwood Oak Display Case w/ White Back & Dark Bronze Frame
Mfr # 2281WB-BZ-DK
Zoro # G315765424
product price:Â $1,996.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
36 in
Depth
14 in
Frame Color
Dark Bronze
Board Color
Driftwood
Material
Oak Veneer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2281WB-BZ-DK
Zoro #
G315765424
UPC #
014935711948
Country of Origin
United States
Dimensions
Width
36 in
Depth
14 in
Height (In.)
40 in
Details
Frame Color
Dark Bronze
Board Color
Driftwood
Material
Oak Veneer
Number of Shelves
1 Full-Length Shelf
Description
WADDELL's Reliant Series combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia.
- Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
- Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
- The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance.
- Ideal for traditional or contemporary settings.
- ..
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.