Shop GHENT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Porcelain Whiteboard, 47.75x47.75, Porcelain, 47-3/4", 47-3/4", White
- Mfr # IMM44WESP
- Zoro # G6216920
product price:Â
$
443.99
/ea
Key Features
Dry Erase Height
47-3/4"
Dry Erase Width
47-3/4"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Espresso
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMM44WESP
- Zoro #
- G6216920
- UPC #
- 14935001865
- Country of Origin
- United States
- Item
- Porcelain Whiteboard, 47.75x47.75
- Board Color
- White
- Dry Erase Surface Type
- Porcelain
- Frame Color
- Espresso
- Color
- Espresso
- Board Material
- Porcelain
Dimensions
- Dry Erase Height
- 47-3/4"
- Dry Erase Width
- 47-3/4"
- Size
- 4'H x 4'W
Description
Porcelain Whiteboard,47.75x47.75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.