Shop GHENT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dry Erase Board, Porcelain, 47 3/4 in, 59 3/4 in, Wood Frame, White, Matte
- Mfr # IMM45WCH
- Zoro # G6423789
product price:Â
$
558.99
/ea
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
47 3/4 in
Dry Erase Width
59 3/4 in
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMM45WCH
- Zoro #
- G6423789
- UPC #
- 014935002305
- Country of Origin
- United States
- Dry Erase Product Grouping
- Dry Erase Board
- Board Properties
- Magnetic
- Item
- Dry Erase Board
- Board Color
- White
- Dry Erase Surface Type
- Porcelain
- Mounting/Mobility Type
- Wall Mounted
- Dry Erase Surface Finish
- Matte
- Board Frame Material
- Wood
- Frame Color
- Cherry
- Includes
- (4) Markers, Accessory Holder, Eraser
- Frame Material
- Wood
- Surface Finish
- Matte
- Corner Shape
- Square
- Color
- Cherry
- Standards
- CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
- Includes Mounting Hardware
- Mounting Hardware Included
- Interior/Exterior Use
- Interior
- Board Color - Side 1
- White
- Product Type
- Dry Erase Board
- Magnetic - Side 1
- Magnetic
- Board Material - Side 1
- Porcelain
- Includes Frame
- Frame Included
- Reversible
- Not Reversible
Dimensions
- Dry Erase Height
- 47 3/4 in
- Dry Erase Width
- 59 3/4 in
- Adjustable Height Range
- Not Adjustable
- Height
- 47-3/4"
- Overall Height
- 48 in
- Overall Width
- 60 in
- Depth
- 2 1/4 in
- Width
- 59-3/4"
- Adjustable Height
- Not Adjustable
- Size
- 4'H x 5'W
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 47 3/4 in, Dry Erase Width 59 3/4 in, Depth 2 1/4 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Cherry, Board Frame Material Wood, Frame Material Wood, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Markers, Accessory Holder, Eraser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.