Shop GHENT
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dry Erase Board, Porcelain, 48 1/2 in, 192 1/2 in, Aluminum Frame, White, Matte
Mfr # A2M416
Zoro # G3729330
product price:Â
$
1,059.99
/ea
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 1/2 in
Dry Erase Width
192 1/2 in
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2M416
- Zoro #
- G3729330
- UPC #
- 014935096168
- Country of Origin
- United States
- Dry Erase Product Grouping
- Dry Erase Board
- Board Properties
- Magnetic
- Item
- Dry Erase Board
- Board Color
- White
- Dry Erase Surface Type
- Porcelain
- Mounting/Mobility Type
- Wall Mounted
- Dry Erase Surface Finish
- Matte
- Board Frame Material
- Aluminum
- Frame Color
- Silver
- Includes
- Tray, Eraser, Marker, Protective End Caps
- Frame Material
- Aluminum
- Surface Finish
- Matte
- Corner Shape
- Square
- Standards
- CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
- Product Type
- Dry Erase Board
- Interior/Exterior Use
- Interior
- Board Color - Side 1
- White
- Board Material - Side 1
- Porcelain
- Reversible
- Not Reversible
- Includes Frame
- Frame Included
- Magnetic - Side 1
- Magnetic
- Includes Mounting Hardware
- Mounting Hardware Included
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 192 1/2 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Tray, Eraser, Marker, Protective End Caps