Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ghent Lean Tracking Board, Steel, 48 1/2 in, 72 1/2 in, Aluminum Frame, White/Gray, Gloss GRPM202M-46

Lean Tracking Board, Steel, 48 1/2 in, 72 1/2 in, Aluminum Frame, White/Gray, Gloss (Discontinued)

  • Mfr # GRPM202M-46
  • Zoro # G6135565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPM202M-46
Zoro #
G6135565
UPC #
014935006822
Country of Origin
United States

Dimensions

Dry Erase Height
48 1/2 in
Dry Erase Width
72 1/2 in
Adjustable Height Range
Not Adjustable
Height
48-1/2"
Overall Height
48 in
Overall Width
72 in
Depth
1-1/4"
Width
72-1/2"
Size
4’H x 6’W
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Lean Tracking Dry Erase Board
Board Properties
Non-Magnetic
Item
Lean Tracking Board
Board Color
White/Gray
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Tray, Marker, Eraser, L-Hangers
Frame Material
Aluminum
Surface Finish
Gloss
Features
Lean Manufacturing Progress Sublimation Graphics
Number of Months
0
Corner Shape
Square
Board Style
Lean Tracking
Assembly
No
Magnetic - Side 1
Non-Magnetic
Board Color - Side 1
Gray/White
Includes Frame
Frame Included
Board Material - Side 1
Steel
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Lean Tracking Board
Magnetic/Nonmagnetic
Non-Magnetic

Description

Lean Tracking Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 48 1/2 in, Dry Erase Width 72 1/2 in, Depth 1-1/4 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Tray, Marker, Eraser, L-Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.